Beli jual cork board di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Offis Cork Notice Boardatribut:
- Material: Cork
- Color: Brown
- Type: Notice Boards
- Offis Combination Mag Drywipe/Cork Board WoodDeskripsi:For displaying notices and communications. When pins are removed from the cork or felt the holes contract allowing the boards to last for years despite daily use. The drywipe white board side has an extra smooth bright white surface that improves erasability, reduces ghosting and provides a good contrast to anything written or drawn on it. 900 x 600mm. Supplied with concealed wall fixings.Drywipe/Cork with Aluminium Trim Part drywipe part cork housed in an anodised aluminium frame. Magnetic Drywipe/Cork with Wood Trim*Part magnetic drywipe part cork housed in a wooden frame.Drywipe/Felt - Blue with Aluminium TrimPart drywipe part blue felt housed in an anodised aluminium frame. * Wood Trimatribut:
- Type: Magnetic Whiteboards
- Width (mm): 900
- Frame Material: Wood
- Colour: White
- Material: Cork
- Height (mm): 600
- TIGER (Office) Cork Board GantungDeskripsi:Papan untuk pengumuman, poster, dll. Terbuat dari bahan lunak dengan permukaan fabrik tidak terdapat lubang bekas push pinatribut:
- Color: Brown
- Thickness (cm): 1
- Material: Cork Board ex. Japan
- TIGER (Office) Cork Board StandarDeskripsi:Papan untuk pengumuman, poster, dll. Terbuat dari bahan lunak dengan permukaan fabrik tidak terdapat lubang bekas push pinatribut:
- Color: Brown
- Thickness (cm): 1
- Material: Cork Board ex. Japan
- Stand Material: Iron
- Offis Combination Drywipe/Cork Board Alu FrameDeskripsi:For displaying notices and communications. When pins are removed from the cork or felt the holes contract allowing the boards to last for years despite daily use. The drywipe white board side has an extra smooth bright white surface that improves erasability, reduces ghosting and provides a good contrast to anything written or drawn on it. 900 x 600mm. Supplied with concealed wall fixings.Drywipe/Cork with Aluminium Trim Part drywipe part cork housed in an anodised aluminium frame. Magnetic Drywipe/Cork with Wood Trim*Part magnetic drywipe part cork housed in a wooden frame.Drywipe/Felt - Blue with Aluminium TrimPart drywipe part blue felt housed in an anodised aluminium frame. * Wood Trimatribut:
- Type: Combination Boards
- Width (mm): 900
- Frame Material: Aluminium
- Colour: White
- Material: Drywipe
- Height (mm): 600
- TIGER (Office) Cork Board Gantung + Cover FabricDeskripsi:Papan untuk pengumuman, poster, dll. Terbuat dari bahan lunak dengan permukaan fabrik tidak terdapat lubang bekas push pinatribut:
- Color: Brown
- Thickness (cm): 1
- Material: Cork Board ex. Japan
- Shinwa Rules Aluminium Linear Super Arre Cork Cork Plate Includedatribut:
- Scale Specification: Metric scale, red number input
- Body Material: Aluminium
- MagX White BoardDeskripsi:-Lightweight whiteboard with a plastic frame.-1 Eraser-Marker (black and red 1 piece each)-Pen trayx1-Magnetx3-Magnets Compliant-With a hanging strap
- WriteBest Notice BoardDeskripsi:-It can safely manage posting items with a lock.-With the cork board, it is easy to post.-Its Acrylic cover can protects posting items from external environments.-Both vertical and horizontal posting are possible.-with Keys (with 2 Keys)atribut:
- Plate Color: Brown
- Frame Color: Silver
- Applicable for Pins: ok
- Board Materials: Brown
- Frame Materials: Aluminium
- TRUSCO Papan Tulis (Tipe Papan Magnet)Deskripsi:In case of pasting the product on except for steel surface, accessory does not absorb onto.atribut:
- Color: White
- Specifications: Magnet Supported.
- TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)atribut:
- Accessories: One Rahul, Marker Pen (Black One), One Pen Tray, Two Bracket Hanging
- Color: White
- Frame Color: Silver
- JEJ ASTAGE Cork Sheetatribut:
- Shape: Sheet
- Particle: Medium
- KOKUYO Whiteboard Lightweight Type Plain (Papan Tulis)Deskripsi:Since it is lighter than the enamel type, it is easy to mount on the wall. Comes with a convenient tray. It can be installed on either the short side or the long side.atribut:
- Material: Board core material/paper core (contains waste paper pulp)
- Material (surface): Painted steel plate
- Ruled Line: Plain
- Tray Length External Dimension (mm): 12
- Paper Quality: Recycled material content/board core material: Cardboard (100% waste paper pulp content)
- Series: Whiteboard FB Series
- Tray Depth External Dimension (mm): 73
- Offis Combination Drywipe/Felt Board Alu FrameDeskripsi:For displaying notices and communications. When pins are removed from the cork or felt the holes contract allowing the boards to last for years despite daily use. The drywipe white board side has an extra smooth bright white surface that improves erasability, reduces ghosting and provides a good contrast to anything written or drawn on it. 900 x 600mm. Supplied with concealed wall fixings.Drywipe/Cork with Aluminium Trim Part drywipe part cork housed in an anodised aluminium frame. Magnetic Drywipe/Cork with Wood Trim*Part magnetic drywipe part cork housed in a wooden frame.Drywipe/Felt - Blue with Aluminium TrimPart drywipe part blue felt housed in an anodised aluminium frame. * Wood Trimatribut:
- Type: Combination Boards
- Width (mm): 900
- Frame Material: Aluminium
- Colour: White
- Material: Felt
- Height (mm): 600
Daftar Harga jual cork board Terbaru January 2026
| Offis Cork Notice Board | Rp209.900 |
| Offis Combination Mag Drywipe/Cork Board Wood | Rp519.900 |
| TIGER (Office) Cork Board Gantung | Rp189.900 |
| TIGER (Office) Cork Board Standar | Rp609.900 |
| Offis Combination Drywipe/Cork Board Alu Frame | Rp689.900 |
| TIGER (Office) Cork Board Gantung + Cover Fabric | Rp239.900 |
| Shinwa Rules Aluminium Linear Super Arre Cork Cork Plate Included | Rp119.900 |
| ARTEC Cork Sheet | Rp41.900 |
| MagX White Board | Rp279.900 |
| DCA Jig Saw Blade for Cork Board | Rp6.900 |
Data diperbarui pada 07/01/2026 (Harga belum termasuk PPN)





















































































































































%20Cork%20Board%20Gantung/9qP108504350-1.jpg)
%20Cork%20Board%20Standar/b0P108504396-1.jpg)

%20Cork%20Board%20Gantung%20%2B%20Cover%20Fabric/aiP108504378-1.jpg)







/o6P101000870-2.jpg)
%20(Papan%20Tulis)/P101000869-3.jpg)



/jmP102981706-2.jpg)